- 0-4-0 Dial Range
- 0.0001 in Graduation
- 0.008 in Graduation Range
features
- Performs easy and accurate measurement of narrow or recessed areas, plus inside and outside diameters that dial indicators cannot access
- No-clutch structure for automatic reversal of measuring direction
- One-piece bezel and crystal design with O-ring provide resistance to water and dust
- The glare-free flat crystal face has a scratch-resistant coating
- High sensitivity and quick response because of jeweled bearings
- Basic Set:indicator, contact point (0.079" dia.), knurled clamp ring, stem (3/8" dia.)
- Full Set:indicator, contact points (0.039", 0.079", 0.118" dia.), knurled clamp ring, stems (0.157", 3/8" dia.), swivel clamp, holding bar
| Dial Range | 0 - 4 - 0 |
| Type | Basic Set |
| Graduation | 0.0001 in |
| Accuracy | ±0.0001 in |
| Graduation Range | 0.008 in |
| Measuring Force | ≤ 0.3 N |
| Measuring System | Inch |
| Weight | 0.35 LB |
| EAN or UPC | 603908614494 |

