- 1/2 in/12.7 mm Graduation Range
features
- Similar in size to series 2 dial indicators
- Large, easy-to-read LCD
- Go/no-go judgment can be performed by setting upper and lower tolerance limits
- The judgment result (go/no-go) can be displayed in full-size characters
- The positive/negative count resulting from the spindle’s up/down movement can be toggled
- Internal calculations using the simple formula of [F(x) = Ax)] are available
- Employing the ABSOLUTE linear encoder, the ID-C always displays the spindle "Absolute Position" from the origin at power-on
- Unlimited response speed eliminates over speed errors
- The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
- With SPC data output
| Battery Life | Approx. 7000 Hours |
| Repeatability | 0.0001 in |
| Max. Permissible Error of Indication | 0.0001 in/0.003 mm |
| Stem Diameter | 3/8 in |
| Accuracy | 0.0001 in |
| Contact Point | Carbide Ball |
| Thread Size | 4-48 UNF |
| Measuring Force | ≤ 1.5 N |
| Power Supply | 1 Battery SR-44 |
| Graduation Range | 1/2 in |
| Digital Step | 0.00005 in |
| Hysteresis | 0.0001 in/0.002 mm |
| Measuring System | Inch/Metric |
| Weight | 0.6 LB |
| EAN or UPC | 603908512318 |

