- 1/2 in/12.7 mm Graduation Range
features
- After the initial zero setting with the origin button, the repeated absolute positioning is no longer necessary over entire battery life
- Unlimited response speed eliminates over speed errors
- Similar in size to standard series 2 dial indicators
- SPC data output
| Range | 0.5 in |
| Graduation Range | 1/2 in |
| Accuracy | ±0.0001 in |
| Thread Size | 4-48 UNF |
| Digital Step | 0.001 in |
| Stem Diameter | 3/8 in |
| Measuring Force | ≤ 1.5 N |
| Measuring System | Inch/Metric |
| Resolution (Length) | 0.0001 in |
| Weight | 0.5 LB |
| EAN or UPC | 603908567233 |

