Rugged Cast-Iron Housing: Provides maximum strength and dependability.
High lead angle worm is case hardened, ground and polished.
Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Box Length
5.13 in
Washdown Duty
No
Bolt Centers w/ Std. Base Kit (in)
5 1/4 x 4 5/16
Output Key
3/16 x 1.25
Max. Overhung Load @ 1750 rpm
388 lbf
Assembly
Q-R
Output Shaft Thrust Load [Max]
806
Frame Size
56C
Box Width
3.69 in
Mechanical Output Torque Rating
323 @ 1750 Input
Output Speed
350 rpm
Thermal Input Horsepower @ 1750 RPM
1.44 hp
Center Distance
1.54 in
Input Keyway (C Face)
3/16 x 3/32
Torque Out @ 1150 rpm
283 in lb
Series
Raider
Thermal Input Horsepower
1.939 @ 1750 Input
Output Shaft Direction
Right
Output RPM @ 1750 rpm Input
350 rpm
HP Range
1 to 1-1/2 (< 2)
Output RPM
350
O.D.
0.75 in
Input Configuration
C-Face Quilled
Max. Thrust Load @ 1150 rpm
911 lbf
Torque Out @ 1750 rpm
240 in lb
Reducer
Worm - Right Angle
Bolt Centers w/ Vertical "J" Base Kit (in)
7 1/4 x 2 1/2
Center Distance Range
1 in Thru 3.25 in
Input (Shaft or Bore) Size
5/8 in
Output Torque
323 in-lbs @1750 Input RPM
Thermal Output Torque Rating
323 @ 1750 Input
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Housing Material
Cast Iron
Input HP
1.66 @ 1750 RPM
Input Speed
1750 rpm
Output Shaft Key Square
0.188
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Output Shaft OHL [Max]
388
Output Torque @ RPM
240 in lb @ 1750 rpm, 283 in lb @ 1150 rpm
Input Bore (C Face)
0.625 in
No. of Gear Reductions
Single
Gear Type
Worm
Service Factor
1
Output Shaft
Solid
Input Dia.
0.625 in
Max. Thrust Load @ RPM
806 lbf @ 1750 rpm, 911 lbf @ 1150 rpm
Output Shaft Assembly Code
R
Gear Drive Reductions
Single
Shaft Seal Material
Nitrile
Output Torque Rating Range [Max]
500 in lbs
Motor Frame Size
56C
Base to Shaft Center Height w/Std. Base Kit
2 1/2 in
HP @ RPM
1 hp @ 1200 rpm, 1 hp @ 1800 rpm
Ratio
5:1
Shaft Size
0.75
Output Shaft Key Length
1.5
Output RPM @ Input RPM
350 rpm @ 1750 rpm
Thermal Output Torque @ RPM
240 in lb @ 1750 rpm, 283 in lb @ 1150 rpm
Bolt Centers w/ Vertical Base Kits (in)
7 x 4
Thermal Input Horsepower @ RPM
1.15 hp @ 1150 rpm, 1.44 hp @ 1750 rpm
Max. Overhung Load @ RPM
388 lbf @ 1750 rpm
Efficiency
0.8
Output Torque Rating Range [Min]
250 in lbs
Frame
56C
Reducer Style
Standard
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Motor Application
General Purpose
Output Configuration
Right Output
Box Height
5.38 in
Max. Input HP @ 100 rpm
0.14 hp
Output (Shaft or Bore) Size
3/4 in
Input Style
C-Face Quill
Input HP @ RPM
1.15 hp @ 1150 rpm, 1.44 hp @ 1750 rpm
Weight
21.0 LB
EAN or UPC
662288340355
We're here for you
with Service Centers across the country - We have your back