- #40 Chain
- 2 Strands
- 1/2" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| Pin Dia. | 0.156 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Inside Plate Height | 0.466 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.215 in |
| Chain Construction | Riveted |
| Link Plates Height | 0.466 in |
| Centerline to Opposite Cotter Pin Side | 0.597 |
| Chain Type | Standard |
| Plate Thickness | 0.06 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Standard Met | ANSI B29.1 |
| Link Plates Thickness | 0.06 in |
| Pin Length - Riveted | 1.215 |
| Chain No. | 40 |
| Roller Width | 0.313 in |
| Rated Working Load | 740 lbs |
| Chain Pitch | 0.5 in |
| Width Over Pins | 1.215 in |
| No. of Connecting Links Included | 1 |
| Material | Steel |
| Number of Strands/Width | 2 |
| Coating | Uncoated |
| Chain Size | 40 |
| Roller Dia. | 0.312 in |
| Total Length | 10 ft |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Average Tensile Strength | 7400 psi |
| Center Plates | Loose Fit, Press Fit Optional |
| No. of Strands Across | 2 |
| Centerline to Outside of Cotter Pin | 0.662 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Side Plate Configuration | Hourglass |
| Weight | 0.897 LB |
| EAN or UPC | 662288395089 |

