- Steel Material
- 1 Strand
- 0.5 in Chain Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
compliances
- Conforms to ANSI requirements
| No. of Strands Across | 1 |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 0.47 in |
| Pin Material | Carbon Steel |
| Chain No. | 40 |
| Link Plates Thickness | 0.06 in |
| Link Type | Spring Clip |
| Material | Steel |
| Pin Overall Length | 0.63 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Diameter | 0.156 in |
| Duty | Standard-Duty |
| Chain Pitch | 0.5 in |
| Chain Type | Standard |
| Roller Width | 0.313 in |
| Pin Length (Lr) | 0.38 in |
| Type | Connecting (Master) Link |
| Roller Dia. | 0.312 in |
| Rated Working Load | 370 lbs |
| Pin Length (Lc) | 0.32 in |
| No. of Connecting Links Included | 25 |
| Number of Strands/Width | 1 |
| Plate Thickness | 0.06 in |
| Width Over Pins | 0.63 in |
| Centerline to Outside of Cotter Pin | 0.38 |
| Pin Dia. | 0.156 in |
| Average Tensile Strength | 3700 psi |
| Chain Size | 40 |
| Centerline to Opposite Cotter Pin Side | 0.315 |
| Connecting Link - Slip Fit | Spring Clip |
| Inside Plate Height | 0.466 in |
| Side Plate Configuration | Hourglass |
| Weight | 0.022 LB |
| EAN or UPC | 662288395379 |

