- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- Stainless Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- 304 Series Stainless Steel for the most corrosive environments
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| Side Bow | No |
| Link Plates Thickness | 0.08 in |
| Link Plates Height | 0.584 in |
| Pin Length - Riveted | 0.79 |
| Coating | Uncoated |
| Pin Overall Length | 0.79 in |
| Inside Plate Height | 0.584 in |
| Average Tensile Strength | 4700 psi |
| No. of Connecting Links Included | 1 |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Pin Material | Austenitic Stainless Steel |
| Side Plate Configuration | Hourglass |
| Pins & Rollers | Standard |
| Plate Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Total Length | 10 ft |
| Pin Dia. | 0.2 in |
| Pin Diameter | 0.2 in |
| Chain Construction | Riveted |
| Rated Working Load | 470 lbs |
| Chain Pitch | 0.625 in |
| Roller Width | 0.375 in |
| Width Over Pins | 0.79 in |
| Centerline to Outside of Cotter Pin | 0.46 |
| Chain Size | 50 |
| Number of Strands/Width | 1 |
| Centerline to Opposite Cotter Pin Side | 0.395 |
| Roller Dia. | 0.4 in |
| Chain No. | 50 |
| Material | Stainless Steel |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Chain Type | Stainless Steel |
| Standard Met | ANSI B29.1 |
| Self-Lubricating | No |
| Weight | 0.756 LB |
| EAN or UPC | 662288791201 |

