- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| Link Plates Height | 0.934 in |
| Chain Pitch | 1 in |
| Coating | Uncoated |
| Number of Strands/Width | 1 |
| Standard Met | ANSI B29.1 |
| Roller Dia. | 0.625 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.274 in |
| Centerline to Opposite Cotter Pin Side | 0.637 |
| Chain No. | 80 |
| Width Over Pins | 1.274 in |
| Plate Thickness | 0.125 in |
| Chain Construction | Riveted |
| Pin Dia. | 0.312 in |
| Total Length | 10 ft |
| Self-Lubricating | No |
| No. of Connecting Links Included | 1 |
| Inside Plate Height | 0.934 in |
| Pins & Rollers | Standard |
| Average Tensile Strength | 14500 psi |
| Chain Type | Standard |
| Pin Diameter | 0.312 in |
| Duty | Standard-Duty |
| Chain Size | 80 |
| Rated Working Load | 1450 lbs |
| Material | Steel |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Length - Riveted | 1.274 |
| Side Plate Configuration | Hourglass |
| Link Plates Thickness | 1/8 in |
| Roller Width | 0.625 in |
| Side Bow | No |
| Centerline to Outside of Cotter Pin | 0.741 |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Weight | 1.852 LB |
| EAN or UPC | 662288395232 |

