- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Pin Overall Length | 0.63 in |
| Duty | Standard-Duty |
| Rated Working Load | 3700 lbs |
| Pin Diameter | 0.156 in |
| Roller Dia. | 5/8 in |
| Link Plates Height | 0.466 in |
| Roller Width | 5/16 in |
| Chain Pitch | 1 in |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Chain Series | 2040, 2042, 2048, 2049 |
| Link Plates Thickness | 0.06 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Pins & Rollers | Oversize Rollers |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Chain No. | 2040 |
| Weight | 0.575 LB |
| EAN or UPC | 662288455646 |

