- Double Pitch Roller Chain, Conveyor Series, Large Roller
| Chain Construction | Cottered |
| Link Plates Height | 0.584 in |
| Link Plates Thickness | 0.08 in |
| Roller Width | 3/8 in |
| Pin Diameter | 0.2 in |
| Rated Working Load | 610 lbs |
| Package Type | Offset Link |
| Pin Overall Length | 0.87 in |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 1 |
| Roller Dia. | 3/4 in |
| Weight | 0.091 LB |
| EAN or UPC | 662288557142 |

