- #2060
- 1 Strand
- Cotter Pin Offset (Half) Link
- 1 1/2" Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
compliances
- 0
| Link Plates Thickness | 1/8 in |
| Pin Overall Length | 1.207 in |
| Rated Working Load | 850 lbs |
| No. of Strands Across | 1 |
| Pin Diameter | 0.234 in |
| Chain Construction | Cottered |
| Roller Dia. | 0.468 in |
| Link Type | Offset Connecting |
| Chain No. | 2060 |
| Type | Offset (Half) Link |
| Chain Type | Standard |
| Link Plates Height | 0.7 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Chain Pitch | 1.5 in |
| Material | Steel |
| Duty | Heavy Series |
| Roller Width | 0.5 in |
| Pin Material | Carbon Steel |
| Inside Plate Height | 0.7 in |
| Pin Dia. | 0.234 in |
| Chain Size | C2060 |
| Pin Length | 1.207 in |
| Side Plate Configuration | Straight |
| Number of Strands/Width | 1 |
| Single Pitch Offset Link | Cottered |
| Average Tensile Strength | 8500 psi |
| Plate Thickness | 0.125 in |
| Weight | 0.12 LB |
| EAN or UPC | 662288393207 |

