- #2080
- 1 Strand
- Cotter Pin, Slip Fit Connecting (Master) Link
- 2" Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
compliances
- Conforms to ANSI requirements
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.504 in |
| Link Plates Height | 0.934 in |
| Chain No. | 2080 |
| Roller Dia. | 5/8 in |
| Rated Working Load | 1450 lbs |
| Pin Diameter | 0.312 in |
| Chain Construction | Spring Clip |
| Roller Width | 5/8 in |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin, Slip Fit |
| Chain Series | 2080, 2082, 2088, 2089 |
| Link Plates Thickness | 0.156 in |
| Weight | 0.275 LB |
| EAN or UPC | 662288393030 |

