- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| Roller Dia. | 0.625 in |
| Number of Strands/Width | 1 |
| Rated Working Load | 14500 lbs |
| Self-Lubricating | No |
| Pin Diameter | 0.312 in |
| Pin Length - Riveted | 1.4 |
| Inside Plate Height | 0.934 in |
| Pin Dia. | 0.312 in |
| Link Plates Thickness | 0.156 in |
| Roller Width | 0.625 in |
| Duty | Heavy Series |
| Chain Pitch | 2 in |
| Chain Size | C2080H |
| Package Type | 10 Foot Box |
| Total Length | 10 ft |
| Average Tensile Strength | 14500 psi |
| No. of Connecting Links Included | 1 |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Plate Thickness | 0.156 in |
| Side Plate Configuration | Straight |
| Chain Type | Conveyor |
| Material | Steel |
| Link Plates Height | 0.934 in |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain Series | 2080, 2082, 2088, 2089 |
| Side Bow | No |
| Pin Overall Length | 1.4 in |
| Chain No. | 2080 |
| Weight | 1.751 LB |
| EAN or UPC | 662288392637 |

