- Double Pitch Roller Chain, Conveyor Series, Standard Roller
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| No. of Strands Across | 1 |
| Package Type | Connecting Link |
| Link Plates Height | 1.166 in |
| Link Plates Thickness | 0.187 in |
| Roller Width | 3/4 in |
| Chain Pitch | 2.5 in |
| Rated Working Load | 2400 lbs |
| Pin Diameter | 3/8 in |
| Roller Dia. | 3/4 in |
| Chain Construction | Spring Clip |
| Pin Overall Length | 1.828 in |
| Weight | 0.5 LB |
| EAN or UPC | 662288393047 |

