- M Series
- 3.25 in Bore Size
description
- Intended for high-speed outer race overrunning, incorporating a unique cam cage construction that uses centrifugal force to minimize cam drag. The driving speed of the clutch cannot exceed the rpm shown in the table for the inner race.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Threads per Inch | 20 |
| Model No. | MR750 |
| Design | Ball Bearing Supported |
| Thread Diameter | 1/2 |
| Type | Outer Race Overruning |
| Lubrication | Oil |
| Overrunning Speed Inner Race | 525 rpm |
| Overrunning Speed Outer Race | 2600 rpm |
| Torque Capacity | 7000 ft-lbs |
| Sprag Lift Off | 2.5 rpm |
| Outside Dia. | 8.750 in |
| No. of Mounting Holes | 8 |
| Overrunning Clutch | Yes |
| Bore Size | 3.250 in |
| Bore Size [Max] | 3.438 in |
| Outer Race [Max] | 2600 rpm |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 8.75 in |
| Overall Width | 5.875 in |
| Backstopping Clutch | Yes |
| Mode of Operation | High Speed Outer Race Overrunning |
| Model | MR |
| Outer Width | 5.875 in |
| Bore Size [Min] | 2.438 in |
| Indexing Clutch | Yes |
| Inner Race Width | 6 in |
| Series | M |
| Nominal Overrunning Drag | 2.5 ft-lb |
| Weight | 84.0 LB |
| EAN or UPC | 662288495741 |

