- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
description
- Adapter type bearings, when used with adapter sleeves are designed for mounting on inch size shafting without machining the shaft. The tapered sleeve is drawn into the tapered bore of the bearing as the nut is tigntened. Soft steel sleeve adapts to the shaft and grips it tightly. Tapered bore of bearing is 1" to 1' (Included angle 4" 46' 19"). Adapter sleeve designation includes nut and lockwasher.
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7701230 |
| Enclosure | Seal on Both Sides |
| Cage Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Width | 0.98 in, 25 mm |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Element Material | Bearing Steel |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber (NBR) |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 11000 lbf |
| Limiting Speed - Grease | 3200 rpm |
| Series | 62 |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Temperature Range [Min] | -22 °F |
| Contact Angle | 0° |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.5 mm |
| Material | Bearing Steel |
| Ball Material | Steel |
| Preload Level | None |
| O.D. | 5.12 in, 130 mm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Dynamic Load Rating | 14900 lbf |
| Row Type | 1 |
| I.D. | 2.95 in, 75 mm |
| Bore Type | Tapered 1:12 |
| Lubricant | Grease |
| Inner Ring Width | 0.98 in, 25 mm |
| Outer Ring Width | 0.98 in, 25 mm |
| Weight | 2.489 LB |
| EAN or UPC | 97741005647 |

