- Deep Groove Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Not to be used where only thrust loads are present
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 1 |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.34 in, 34 mm |
| Limiting Speed - Grease | 2800 rpm |
| Element Material | Bearing Steel |
| Limiting Speed - Oil | 3400 rpm |
| Rows of Balls | Single |
| icNumber | 7697266 |
| Inner Ring Width | 1.34 in, 34 mm |
| Ball Material | Steel |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Enclosure | Shield on One Side |
| Cage Type | Metal |
| Series | 62 |
| Locking Device | No Locking Device |
| Seal Material | Tinplate |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 28600 lbf |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| Precision | Standard |
| Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 30100 lbf |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| I.D. | 3.94 in, 100 mm |
| O.D. | 7.09 in, 180 mm |
| Capacity | Maximum Capacity |
| Preload Level | None |
| Width | 1.34 in, 34 mm |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| Weight | 7.502 LB |
| EAN or UPC | 97741006187 |

