MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Precision Rating
ABEC 3
Rolling Element
Ball
Static Load Rating [Max]
2650 lbf
O.D. Type
Cylindrical
Duplex Type
Single
No. of Rows
Single
Bearing Type
Unmounted, Angular Contact
Lubricant
Oil Preservative
Snap Ring
No Snap Ring
I.D.
1.18 in, 30 mm
Rows of Balls
Single
Precision
Standard
Series
7200PJ
Flush Ground
Yes
Radial Internal Clearance
Normal
Locking Device
No Locking Device
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Cage Material
Bearing Steel
Ring Type
Solid Inner Ring and Solid Outer Ring
icNumber
7695838
Material
Bearing Steel
Limiting Speed - Oil
13000 rpm
Origin
Single Row Angular Contact
Inner Ring Width
0.63 in, 16 mm
Bore Type
Cylindrical
Width
0.63 in, 16 mm
O.D.
2.44 in, 62 mm
Inch/Metric
Metric
Temperature Range [Max]
450 °F
No. of Bearings
1
Radial Internal Clearance Specification
Normal Clearance
Bearing Class
Class 6 / P6
Cage
Sheet Metal
Cage Type
Metal
Internal Design
Universal Mounting
Dynamic Load Rating
23.8 kN
Fillet Radius
1 mm
Static Load Rating
15.6 kN
Enclosure
Open
Preload Level
Light
No. in Set
Single Bearing
Seal Material
None
Element Material
Bearing Steel
Contact Angle
40 Degree
Row Type
1
Capacity
Standard Capacity
Seal Type
Unsealed
Limiting Speed - Grease
10000 rpm
Outer Ring Width
0.63 in, 16 mm
Weight
0.477 LB
EAN or UPC
97741016407
We're here for you
with Service Centers across the country - We have your back