MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
O.D. Type
Cylindrical
Inner Ring Width
0.91 in, 23 mm
Capacity
Standard Capacity
Element Material
Bearing Steel
Dynamic Load Rating
66.3 kN
Static Load Rating [Max]
12100 lbf
Cage Type
Metal
Contact Angle
40 Degree
Duplex Type
Single
Lubricant
Oil Preservative
Row Type
1
Series
7200PJ
Snap Ring
No Snap Ring
Cage Material
Bearing Steel
Material
Bearing Steel
Flush Ground
Yes
Origin
Single Row Angular Contact
Inch/Metric
Metric
Limiting Speed - Oil
6400 rpm
Fillet Radius
1.5 mm
Precision Rating
ABEC 3
Precision
Standard
Seal Material
None
O.D.
4.72 in, 120 mm
Radial Internal Clearance Specification
Normal Clearance
No. of Rows
Single
I.D.
2.56 in, 65 mm
Cage
Sheet Metal
Rolling Element
Ball
No. in Set
Single Bearing
Outer Ring Width
0.91 in, 23 mm
Rows of Balls
Single
Locking Device
No Locking Device
Limiting Speed - Grease
4900 rpm
Static Load Rating
54 kN
Precision Level
Standard (ABEC 1)
Bearing Class
Class 6 / P6
Ball Material
Steel
Width
0.91 in, 23 mm
Radial Internal Clearance
Normal
Preload Level
Light
Bore Type
Cylindrical
Internal Design
Universal Mounting
No. of Bearings
1
Bearing Type
Unmounted, Angular Contact
Seal Type
Unsealed
Temperature Range [Max]
450 °F
Ring Type
Solid Inner Ring and Solid Outer Ring
icNumber
7695839
Enclosure
Open
Weight
2.478 LB
EAN or UPC
97741016681
We're here for you
with Service Centers across the country - We have your back