MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Ring Type
Solid Inner Ring and Solid Outer Ring
icNumber
7695857
Width
1.02 in, 26 mm
Ball Material
Steel
Bore Type
Cylindrical
Row Type
1
Radial Internal Clearance
Normal
Fillet Radius
2 mm
Outer Ring Width
1.02 in, 26 mm
Contact Angle
40 Degree
Static Load Rating [Max]
18700 lbf
Series
7200PJ
Rows of Balls
Single
Preload Level
Light
Lubricant
Oil Preservative
Dynamic Load Rating
83.2 kN
Enclosure
Open
Precision Rating
ABEC 1
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric
Bearing Class
Normal / P0
Static Load Rating
73.5 kN
Duplex Type
Single
Material
Bearing Steel
Internal Design
Universal Mounting
Locking Device
No Locking Device
Bearing Type
Unmounted, Angular Contact
O.D.
5.51 in, 140 mm
Capacity
Standard Capacity
Limiting Speed - Oil
4900 rpm
Cage Type
Metal
O.D. Type
Cylindrical
Rolling Element
Ball
Seal Material
None
Precision
Standard
Seal Type
Unsealed
Cage
Sheet Metal
Temperature Range [Max]
450 °F
No. in Set
Single Bearing
I.D.
3.15 in, 80 mm
No. of Rows
Single
Origin
Single Row Angular Contact
Limiting Speed - Grease
3800 rpm
Flush Ground
Yes
Inner Ring Width
1.02 in, 26 mm
Element Material
Bearing Steel
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Cage Material
Brass
No. of Bearings
1
Weight
3.492 LB
EAN or UPC
97741016827
We're here for you
with Service Centers across the country - We have your back