MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
O.D. Type
Cylindrical
Preload Level
Light
Static Load Rating [Max]
3080 lbf
Limiting Speed - Oil
14000 rpm
Width
0.67 in, 17 mm
Seal Material
None
Precision Rating
ABEC 3
Internal Design
Universal Mounting
Precision Level
Standard (ABEC 1)
Contact Angle
40 Degree
Series
7300PJ
Rolling Element
Ball
Inner Ring Width
0.67 in, 17 mm
Outer Ring Width
0.67 in, 17 mm
Flush Ground
Yes
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Precision
Standard
Radial Internal Clearance
Normal
Enclosure
Open
Seal Type
Unsealed
Radial Internal Clearance Specification
Normal Clearance
Row Type
1
Origin
Single Row Angular Contact
Cage Material
Brass
Bearing Type
Unmounted, Angular Contact
Lubricant
Oil Preservative
Static Load Rating
15.6 kN
icNumber
7695885
Ring Type
Solid Inner Ring and Solid Outer Ring
I.D.
0.98 in, 25 mm
Temperature Range [Max]
450 °F
Bearing Class
Class 6 / P6
No. of Rows
Single
Fillet Radius
1 mm
Limiting Speed - Grease
11000 rpm
O.D.
2.44 in, 62 mm
No. in Set
Single Bearing
Dynamic Load Rating
26 kN
Inch/Metric
Metric
No. of Bearings
1
Cage Type
Metal
Bore Type
Cylindrical
Element Material
Bearing Steel
Duplex Type
Single
Rows of Balls
Single
Ball Material
Steel
Cage
Sheet Metal
Capacity
Standard Capacity
Material
Bearing Steel
Weight
0.529 LB
EAN or UPC
97741017312
We're here for you
with Service Centers across the country - We have your back