MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Cylindrical
Rolling Element
Ball
Material
Bearing Steel
Bearing Type
Unmounted, Angular Contact
Ball Material
Steel
Bore Type
Cylindrical
Capacity
Standard Capacity
Locking Device
No Locking Device
Preload Level
Light
I.D.
1.57 in, 40 mm
Outer Ring Width
0.91 in, 23 mm
No. in Set
Single Bearing
O.D.
3.54 in, 90 mm
Precision Rating
ABEC 3
Fillet Radius
1.5 mm
Static Load Rating [Max]
6860 lbf
Row Type
1
No. of Bearings
1
Flush Ground
Yes
Dynamic Load Rating
49.4 kN
Cage Type
Metal
Ring Type
Solid Inner Ring and Solid Outer Ring
Inch/Metric
Metric
Internal Design
Universal Mounting
Inner Ring Width
0.91 in, 23 mm
Duplex Type
Single
Enclosure
Open
Element Material
Bearing Steel
icNumber
7695815
Seal Material
None
Bearing Class
Class 6 / P6
Origin
Single Row Angular Contact
Cage Material
Brass
Rows of Balls
Single
Static Load Rating
33.5 kN
Precision Level
Standard (ABEC 1)
Width
0.91 in, 23 mm
Seal Type
Unsealed
Lubricant
Oil Preservative
Limiting Speed - Grease
7300 rpm
Cage
Sheet Metal
Series
7300PJ
Precision
Standard
Temperature Range [Max]
450 °F
No. of Rows
Single
Contact Angle
40 Degree
Snap Ring
No Snap Ring
Limiting Speed - Oil
9500 rpm
Radial Internal Clearance
Normal
Weight
1.541 LB
EAN or UPC
97741017497
We're here for you
with Service Centers across the country - We have your back