MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Ball Material
Steel
Internal Design
Universal Mounting
No. in Set
Duplex Set
Static Load Rating
52 kN
Precision Level
Standard (ABEC 1)
Ring Type
Solid Inner Ring and Solid Outer Ring
Inch/Metric
Metric
Rolling Element
Ball
Inner Ring Width
1.14 in, 29 mm
Cage Type
Metal
Dynamic Load Rating
68.9 kN
Preload Level
Light
Element Material
Bearing Steel
No. of Bearings
1
Capacity
Standard Capacity
Locking Device
No Locking Device
Static Load Rating [Max]
11900 lbf
Seal Type
Unsealed
No. of Rows
Single
Series
7300P
Temperature Range [Max]
450 °F
Bearing Class
Normal / P0
Snap Ring
No Snap Ring
icNumber
7699061
Outer Ring Width
1.14 in, 29 mm
Duplex Type
Single
I.D.
1.97 in, 50 mm
Cage Material
Brass
Radial Internal Clearance Specification
Normal Clearance
Precision Rating
ABEC 1
Seal Material
None
Limiting Speed - Oil
7500 rpm
Radial Internal Clearance
Normal
Origin
Single Row Angular Contact
Width
1.06 in, 27 mm
Precision
Standard
Material
Bearing Steel
Enclosure
Open
Bore Type
Cylindrical
Row Type
1
Cage
Machined Metal
Rows of Balls
Single
Bearing Type
Unmounted, Angular Contact
O.D. Type
Cylindrical
Flush Ground
Yes
Contact Angle
40 Degree
O.D.
4.33 in, 110 mm
Fillet Radius
2 mm
Limiting Speed - Grease
5800 rpm
Lubricant
Oil Preservative
Weight
2.815 LB
EAN or UPC
97741017589
We're here for you
with Service Centers across the country - We have your back