MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
5100 rpm
O.D. Type
Cylindrical
Internal Design
Universal Mounting
icNumber
7695807
I.D.
2.17 in, 55 mm
Inch/Metric
Metric
Fillet Radius
2 mm
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Series
7300PJ
Static Load Rating [Max]
13900 lbf
Contact Angle
40 Degree
Rolling Element
Ball
Element Material
Bearing Steel
Inner Ring Width
1.14 in, 29 mm
Cage Material
Brass
Seal Material
None
Dynamic Load Rating
85.2 kN
Origin
Single Row Angular Contact
Precision Rating
ABEC 3
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Limiting Speed - Oil
6600 rpm
Precision
Standard
Cage
Sheet Metal
Material
Bearing Steel
Ring Type
Solid Inner Ring and Solid Outer Ring
No. of Bearings
1
Lubricant
Oil Preservative
No. in Set
Single Bearing
Temperature Range [Max]
450 °F
Seal Type
Unsealed
Duplex Type
Single
No. of Rows
Single
Enclosure
Open
Preload Level
Light
Rows of Balls
Single
Static Load Rating
60 kN
Ball Material
Steel
Bearing Class
Class 6 / P6
Bore Type
Cylindrical
Capacity
Standard Capacity
Outer Ring Width
1.14 in, 29 mm
Locking Device
No Locking Device
O.D.
4.72 in, 120 mm
Width
1.14 in, 29 mm
Flush Ground
Yes
Row Type
1
Bearing Type
Unmounted, Angular Contact
Weight
3.281 LB
EAN or UPC
97741017664
We're here for you
with Service Centers across the country - We have your back