MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
No. in Set
Single Bearing
Outer Ring Width
1.22 in, 31 mm
Duplex Type
Single
Snap Ring
No Snap Ring
Enclosure
Open
O.D. Type
Cylindrical
Limiting Speed - Grease
4900 rpm
Bearing Type
Unmounted, Angular Contact
Cage Material
Brass
Ball Material
Steel
Cage Type
Metal
Precision
Standard
Radial Internal Clearance
Normal
Rows of Balls
Single
Capacity
Standard Capacity
Limiting Speed - Oil
6400 rpm
Width
1.22 in, 31 mm
Seal Material
None
Ring Type
Solid Inner Ring and Solid Outer Ring
No. of Rows
Single
Row Type
1
Bore Type
Cylindrical
Fillet Radius
2 mm
Internal Design
Universal Mounting
Inner Ring Width
1.22 in, 31 mm
Temperature Range [Max]
450 °F
O.D.
5.12 in, 130 mm
Static Load Rating
69.5 kN
Static Load Rating [Max]
16200 lbf
Flush Ground
Yes
Contact Angle
40 Degree
Cage
Sheet Metal
Origin
Single Row Angular Contact
I.D.
2.36 in, 60 mm
Dynamic Load Rating
95.6 kN
Rolling Element
Ball
Seal Type
Unsealed
Material
Bearing Steel
Element Material
Bearing Steel
Precision Rating
ABEC 3
Preload Level
Light
Inch/Metric
Metric
Series
7300PJ
Lubricant
Oil Preservative
Radial Internal Clearance Specification
Normal Clearance
icNumber
7695810
Precision Level
Standard (ABEC 1)
Bearing Class
Class 6 / P6
No. of Bearings
1
Locking Device
No Locking Device
Weight
4.09 LB
EAN or UPC
97741017718
We're here for you
with Service Centers across the country - We have your back