MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Dynamic Load Rating
108 kN
Rows of Balls
Single
Origin
Single Row Angular Contact
Flush Ground
Yes
Enclosure
Open
Inner Ring Width
1.3 in, 33 mm
O.D. Type
Cylindrical
Material
Bearing Steel
Bore Type
Cylindrical
Locking Device
No Locking Device
Contact Angle
40 Degree
Radial Internal Clearance
Normal
Bearing Type
Unmounted, Angular Contact
Fillet Radius
2 mm
Precision
Standard
Series
7300PJ
Rolling Element
Ball
Capacity
Standard Capacity
Cage Type
Metal
I.D.
2.56 in, 65 mm
Width
1.3 in, 33 mm
Precision Rating
ABEC 1
Preload Level
Light
Outer Ring Width
1.3 in, 33 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
Limiting Speed - Grease
4600 rpm
icNumber
7695812
Cage
Sheet Metal
No. in Set
Single Bearing
Element Material
Bearing Steel
No. of Rows
Single
Radial Internal Clearance Specification
Normal Clearance
Temperature Range [Max]
450 °F
Duplex Type
Single
Precision Level
Standard (ABEC 1)
O.D.
5.51 in, 140 mm
Inch/Metric
Metric
Static Load Rating [Max]
19400 lbf
No. of Bearings
1
Seal Type
Unsealed
Cage Material
Brass
Snap Ring
No Snap Ring
Limiting Speed - Oil
6000 rpm
Lubricant
Oil Preservative
Ball Material
Steel
Seal Material
None
Internal Design
Universal Mounting
Static Load Rating
80 kN
Row Type
1
Bearing Class
Normal / P0
Weight
4.828 LB
EAN or UPC
97741017794
We're here for you
with Service Centers across the country - We have your back