MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Inch/Metric
Metric
Element Material
Bearing Steel
Enclosure
Open
Seal Type
Unsealed
Series
7300PJ
Precision
Standard
Ring Type
Solid Inner Ring and Solid Outer Ring
Cage
Sheet Metal
Rows of Balls
Single
icNumber
7695816
Dynamic Load Rating
153 kN
Seal Material
None
Precision Rating
ABEC 3
Limiting Speed - Oil
4500 rpm
O.D. Type
Cylindrical
Row Type
1
Snap Ring
No Snap Ring
Internal Design
Universal Mounting
Static Load Rating [Max]
32100 lbf
No. in Set
Single Bearing
Fillet Radius
2.5 mm
Radial Internal Clearance Specification
Normal Clearance
Radial Internal Clearance
Normal
Bearing Class
Class 6 / P6
Contact Angle
40 Degree
Lubricant
Oil Preservative
Origin
Single Row Angular Contact
Outer Ring Width
1.61 in, 41 mm
Cage Type
Metal
Ball Material
Steel
Duplex Type
Single
Precision Level
Standard (ABEC 1)
Width
1.61 in, 41 mm
Cage Material
Brass
Bore Type
Cylindrical
Static Load Rating
132 kN
No. of Bearings
1
I.D.
3.35 in, 85 mm
O.D.
7.09 in, 180 mm
Capacity
Standard Capacity
Inner Ring Width
1.61 in, 41 mm
Preload Level
Light
Temperature Range [Max]
450 °F
Flush Ground
Yes
Limiting Speed - Grease
3500 rpm
Locking Device
No Locking Device
No. of Rows
Single
Material
Bearing Steel
Bearing Type
Unmounted, Angular Contact
Rolling Element
Ball
Weight
10.252 LB
EAN or UPC
97741018043
We're here for you
with Service Centers across the country - We have your back