8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #101169062
each
features
MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Limiting Speed - Oil
3900 rpm
Row Type
1
Lubricant
Oil Preservative
Internal Design
Universal Mounting
Bearing Class
Normal / P0
No. in Set
Duplex Set
Inner Ring Width
1.85 in, 47 mm
Radial Internal Clearance
Normal
Cage Material
Brass
Locking Device
No Locking Device
Material
Bearing Steel
Ball Material
Steel
I.D.
3.94 in, 100 mm
Precision Rating
ABEC 1
Enclosure
Open
O.D.
8.46 in, 215 mm
Width
1.85 in, 47 mm
Dynamic Load Rating
190 kN
Series
7300P
Radial Internal Clearance Specification
Normal Clearance
Cage
Machined Metal
icNumber
7699069
O.D. Type
Cylindrical
Static Load Rating [Max]
41100 lbf
Preload Level
Light
Bore Type
Cylindrical
Bearing Type
Unmounted, Angular Contact
Precision
Standard
Precision Level
Standard (ABEC 1)
Ring Type
Solid Inner Ring and Solid Outer Ring
Seal Material
None
Cage Type
Metal
Outer Ring Width
1.85 in, 47 mm
Seal Type
Unsealed
Flush Ground
Yes
Limiting Speed - Grease
3000 rpm
Rolling Element
Ball
Element Material
Bearing Steel
Duplex Type
Single
No. of Bearings
1
Snap Ring
No Snap Ring
Static Load Rating
190 kN
Fillet Radius
2.5 mm
Temperature Range [Max]
450 °F
Rows of Balls
Single
Inch/Metric
Metric
Origin
Single Row Angular Contact
Contact Angle
40 Degree
No. of Rows
Single
Capacity
Standard Capacity
Weight
19.026 LB
EAN or UPC
97741018173
We're here for you
with Service Centers across the country - We have your back