MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Enclosure
Open
Series
7300P
Limiting Speed - Grease
2300 rpm
O.D. Type
Cylindrical
Cage Material
Brass
Lubricant
Oil Preservative
Limiting Speed - Oil
3000 rpm
Inner Ring Width
2.28 in, 58 mm
Static Load Rating [Max]
71900 lbf
Precision
Standard
Width
2.28 in, 58 mm
Radial Internal Clearance
Normal
Cage
Machined Metal
Origin
Single Row Angular Contact
Flush Ground
Yes
Locking Device
No Locking Device
Material
Bearing Steel
No. of Bearings
1
Bearing Class
Normal / P0
Element Material
Bearing Steel
No. of Rows
Single
Seal Material
None
Rows of Balls
Single
I.D.
5.12 in, 130 mm
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Standard (ABEC 1)
Fillet Radius
3 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
Bearing Type
Unmounted, Angular Contact
Contact Angle
40 Degree
Outer Ring Width
2.28 in, 58 mm
Capacity
Standard Capacity
Bore Type
Cylindrical
Row Type
1
Preload Level
Light
Ball Material
Steel
Static Load Rating
305 kN
icNumber
7699070
Cage Type
Metal
Temperature Range [Max]
450 °F
O.D.
11.02 in, 280 mm
Seal Type
Unsealed
Rolling Element
Ball
Dynamic Load Rating
276 kN
Snap Ring
No Snap Ring
Internal Design
Universal Mounting
Precision Rating
ABEC 1
No. in Set
Duplex Set
Duplex Type
Single
Inch/Metric
Metric
Weight
39.854 LB
EAN or UPC
97741018265
We're here for you
with Service Centers across the country - We have your back