MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
Outer Ring Width
0.98 in, 25 mm
Flush Ground
Yes
No. in Set
Single Bearing
Static Load Rating [Max]
9100 lbf
Fillet Radius
1.5 mm
Inner Ring Width
0.98 in, 25 mm
Lubricant
Oil Preservative
Origin
Single Row Angular Contact
Cage Type
Metal
Cage Material
Brass
No. of Bearings
1
Internal Design
Universal Mounting
Row Type
1
Seal Type
Unsealed
Static Load Rating
38 kN
Seal Material
None
Rolling Element
Ball
Ring Type
Solid Inner Ring and Solid Outer Ring
Snap Ring
No Snap Ring
Precision
Standard
Bearing Type
Unmounted, Angular Contact
Contact Angle
40 Degree
No. of Rows
Single
Temperature Range [Max]
450 °F
icNumber
7695986
O.D.
3.94 in, 100 mm
Preload Level
Light
Limiting Speed - Oil
8500 rpm
I.D.
1.38 in, 35 mm
Capacity
Standard Capacity
Material
Bearing Steel
O.D. Type
Cylindrical
Limiting Speed - Grease
6600 rpm
Inch/Metric
Metric
Radial Internal Clearance
Normal
Cage
Machined Metal
Ball Material
Steel
Duplex Type
Single
Width
0.98 in, 25 mm
Bore Type
Cylindrical
Bearing Class
Class 6 / P6
Rows of Balls
Single
Element Material
Bearing Steel
Series
7400PJ
Locking Device
No Locking Device
Precision Rating
ABEC 3
Enclosure
Open
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
60.5 kN
Precision Level
Standard (ABEC 1)
Weight
2.39 LB
EAN or UPC
97741018388
We're here for you
with Service Centers across the country - We have your back