7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
Rolling Element
Ball
Precision Rating
ABEC 3
Limiting Speed - Grease
5300 rpm
Locking Device
No Locking Device
Cage Material
Brass
Contact Angle
40 Degree
Capacity
Standard Capacity
Origin
Single Row Angular Contact
No. of Rows
Single
Radial Internal Clearance Specification
Normal Clearance
No. of Bearings
1
Snap Ring
No Snap Ring
icNumber
7696055
Rows of Balls
Single
Bearing Class
Class 6 / P6
Seal Material
None
No. in Set
Single Bearing
Bore Type
Cylindrical
Row Type
1
Flush Ground
Yes
Cage Type
Metal
Ball Material
Steel
Lubricant
Oil Preservative
Preload Level
Light
Dynamic Load Rating
85.2 kN
I.D.
1.77 in, 45 mm
O.D.
4.72 in, 120 mm
O.D. Type
Cylindrical
Static Load Rating [Max]
12800 lbf
Internal Design
Universal Mounting
Limiting Speed - Oil
6900 rpm
Precision
Standard
Fillet Radius
2 mm
Temperature Range [Max]
450 °F
Seal Type
Unsealed
Precision Level
Standard (ABEC 1)
Ring Type
Solid Inner Ring and Solid Outer Ring
Inner Ring Width
1.14 in, 29 mm
Radial Internal Clearance
Normal
Inch/Metric
Metric
Cage
Machined Metal
Static Load Rating
55 kN
Series
7400PJ
Bearing Type
Unmounted, Angular Contact
Element Material
Bearing Steel
Material
Bearing Steel
Width
1.14 in, 29 mm
Enclosure
Open
Outer Ring Width
1.14 in, 29 mm
Duplex Type
Single
Weight
3.781 LB
EAN or UPC
97741018425
We're here for you
with Service Centers across the country - We have your back