MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
Static Load Rating [Max]
49500 lbf
Inner Ring Width
2.13 in, 54 mm
Fillet Radius
3 mm
Limiting Speed - Oil
3500 rpm
Bearing Type
Unmounted, Angular Contact
Precision Level
Standard (ABEC 1)
Series
7400PJ
Seal Material
None
icNumber
7695925
I.D.
3.54 in, 90 mm
Seal Type
Unsealed
Cage
Machined Metal
Ball Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Locking Device
No Locking Device
O.D.
8.86 in, 225 mm
Contact Angle
40 Degree
Flush Ground
Yes
Snap Ring
No Snap Ring
Element Material
Bearing Steel
No. of Bearings
1
No. of Rows
Single
Limiting Speed - Grease
2700 rpm
Rows of Balls
Single
Ring Type
Solid Inner Ring and Solid Outer Ring
Rolling Element
Ball
Cage Material
Brass
Precision Rating
ABEC 3
Enclosure
Open
Inch/Metric
Metric
Bearing Class
Class 6 / P6
No. in Set
Single Bearing
O.D. Type
Cylindrical
Width
2.13 in, 54 mm
Temperature Range [Max]
450 °F
Origin
Single Row Angular Contact
Material
Bearing Steel
Bore Type
Cylindrical
Duplex Type
Single
Preload Level
Light
Row Type
1
Static Load Rating
200 kN
Internal Design
Universal Mounting
Dynamic Load Rating
216 kN
Radial Internal Clearance
Normal
Precision
Standard
Outer Ring Width
2.13 in, 54 mm
Capacity
Standard Capacity
Lubricant
Oil Preservative
Weight
25.673 LB
EAN or UPC
97741018623
We're here for you
with Service Centers across the country - We have your back