- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 2.13 in Width
- Bearing Steel Material
description
- The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
| I.D. | 1.97 in, 50 mm |
| Cage Type | Metal |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 450 °F |
| Enclosure | Open |
| Precision Rating | ABEC 3 |
| Rows of Balls | Single |
| icNumber | 7699061 |
| Row Type | 2 |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Flush Ground | Yes |
| Inner Ring Width | 2.13 in, 54 mm |
| Series | 8300 |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Static Load Rating [Max] | 16200 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 2 |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 5300 rpm |
| Locking Device | No Locking Device |
| Width | 2.13 in, 54 mm |
| Outer Ring Width | 2.13 in, 54 mm |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Seal Material | None |
| Cage Material | Brass |
| Contact Angle | 40 Degree, 15 Degree |
| O.D. | 4.33 in, 110 mm |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 40°: 87.1 kN, 15°: 76.1 kN |
| Static Load Rating | 40°: 72 kN, 15°: 52 kN |
| Precision | Standard |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 7000 rpm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| Weight | 5.829 LB |
| EAN or UPC | 97741018821 |

