Skip to content Skip to navigation menu
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set

8320

8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #101169062
  • Single Row Angular Contact Bearing, 100 mm ID x 215 mm OD x 47 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 100 mm ID x 215 mm OD x 47 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Material Steel
I.D. 100 mm
Rows of Balls Single
Lubricant Oil Preservative
O.D. Type Straight
Bearing Type Angular Contact
Cage Material Brass/Bronze
Outer Ring Width 47 mm
icNumber 7699069
Locking Device No Locking Device
Fillet Radius 1 mm
No. in Set Duplex Set
Inch/Metric Metric Bore
Origin Single Row Angular Contact
Temperature Range [Max] 450 °F
Radial Internal Clearance Normal
Snap Ring No Snap Ring
Contact Angle 40° & 15°
Dynamic Load Rating 47700 lbf
Limiting Speed - Grease 2600 rpm
O.D. 215 mm
Limiting Speed - Oil 3600 rpm
Preload Level None
Enclosure Open
Precision Standard
Inner Ring Width 47 mm
Radial Internal Clearance Specification Normal Clearance
Cage Type Metal
Bore Type Round Bore
Static Load Rating [Max] 60700 lbf
Capacity Standard Capacity
Seal Material None
Width 47.000 mm
Ball Material Steel
Seal Type Unsealed
Precision Level Standard (ABEC 1)
Weight 38.001 LB
EAN or UPC 97741019019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison