- Premium Foil Tape
- 2 in Wide
- 50 yd Long
features
- Excellent performance over a wide temperature range
- High adhesion, quick stick, and good conformability
- High performance extreme weather acrylic adhesive
| Length | 50 yd |
| Thickness | 3.5 mil |
| Series | 330X |
| Color | Aluminum |
| Adhesion to Steel | 45 oz/in |
| Weight | 0.0 LB |

