- Premium Duct Tape
- 3 in Wide
- 60 yd Long
features
- Tears straight, hangs straight, curl resistant
- Excellent performance in a wide range of temperatures
- Adheres aggressively to many different types of surfaces
| Thickness | 12 mil |
| Series | 345 |
| Packing Type | Roll |
| Adhesion to Steel | 49 oz/in |
| Grade | High Quality Performance |
| Type | Duct Tape |
| Color | Silver |
| Length | 60 yd |
| Weight | 3.13 LB |

