- Premium Duct Tape
- 2 in Wide
- 60 yd Long
features
- Preferred by professional contractors who demand a consistent, trouble-free product
- Outstanding performance over wide range of temperatures
- Superior tensile strength
| Length | 60 yd |
| Color | Black |
| Grade | High Quality Performance |
| Packing Type | Roll |
| Thickness | 13 mil |
| Resistance (Chemical) | Delamination, Tear Straight, Hang Straight, Curl |
| Series | 357 |
| Type | Duct Tape |
| Adhesion to Steel | 50 oz/in |
| Weight | 2.2 LB |

