- Multi-Purpose Duct Tape
- 4 in Wide
- 60 yd Long
features
- Adheres to a wide variety of surfaces
- Conforms well to irregular surfaces
- Tears straight, hangs straight, curl resistant
- Easy unwind
| Thickness | 11 mil |
| Packing Type | Roll |
| Type | Duct Tape |
| Grade | Versatile Performance |
| Series | 398 |
| Color | Silver |
| Length | 60 yd |
| Adhesion to Steel | 49 oz/in |
| Weight | 3.85 LB |

