- Premium Foil Tape
- 2 in Wide
- 50 yd Long
features
- Excellent adhesion and quick stick
- Conformability to curved surfaces
| Color | Aluminum |
| Length | 50 yd |
| Adhesion to Steel | 130 oz/in |
| Series | 322 |
| Thickness | 5 mil |
| Type | Premium Performance Foil |
| Weight | 1.85 LB |
| Color | Aluminum |
| Length | 50 yd |
| Adhesion to Steel | 130 oz/in |
| Series | 322 |
| Thickness | 5 mil |
| Type | Premium Performance Foil |
| Weight | 1.85 LB |