- Premium Vinyl Coated Gaffers Tape
- 2 in Wide
- 60 yd Long
features
- High tack tape with excellent adhesion for superior performance
- Non-reflective backing for low gloss
- Heavy-duty vinyl coated cloth backing with excellent flexibility
| Type | Gaffer's Tape |
| Resistance (Chemical) | Water |
| Length | 60 yd |
| Color | Red |
| Series | 510 |
| Thickness | 11.5 mil |
| Adhesion to Steel | 50 oz/in |
| Weight | 2.08 LB |

