- Double-Faced Cloth Tape
- 2 in Wide
- 36 yd Long
features
- Double side cloth tape with release liner
- Always outperforms paper or film-backed tapes due to superior strength and backing thickness
- All cotton cloth construction has high quality, high cloth count
- Heavyweight, silicone coated, polyethylene film release liner
| Width | 2 in |
| Adhesion to Steel | 40 oz/in |
| Type | 2-Sided Tape |
| Series | 100D |
| Length | 36 yd |
| Thickness | 13 mil |
| Color | Natural |
| Weight | 1.0 LB |

