- Flame Retardent Cloth Tape
- 2 in Wide
- 60 yd Long
features
- Flame retardant polyethylene coated waterproof tape
- Exhibits outstanding handling characteristics and conforms well to duct systems
| Type | Flame Retardant |
| Thickness | 12 mil |
| Adhesion to Steel | 40 oz/in |
| Series | 225FR |
| Width | 2 in |
| Color | White |
| Length | 60 yd |
| Weight | 1.7 LB |

