- Construction Stucco Tape
- 1 1/2 in Wide
- 36 yd Long
applications
- Splicing, Repairing
features
- Can be marked for identification purposes
- Excellent "see through" qualities for holding and protecting labels
| Adhesion to Steel | 60 oz/in |
| Thickness | 8 mil |
| Resistance (Chemical) | Chemical Deterioration, UV |
| Type | Stucco |
| Color | White |
| Series | 827 |
| Width | 1 1/2 in |
| Length | 36 yd |
| Weight | 0.0 LB |

