- General Purpose Duct Tape
- 3 in Wide
- 60 yd Long
features
- Handles easily, conforms well to irregular surfaces - will not twist or curl during application
- Good tensile strength, adhesion, and tack
- General purpose polyethylene coated cloth tape
| Packing Type | Roll |
| Adhesion to Steel | 50 oz/in |
| Type | Duct Tape |
| Color | Silver |
| Grade | Economy Grade |
| Thickness | 9 mil |
| Series | 203 |
| Length | 60 yd |
| Weight | 2.0 LB |

