- Nuclear Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- Polyethylene coated cloth tape meeting nuclear regulations
- Superior tack-adheres tightly to many surfaces
- Durable, resists tearing
- Can be used outdoors
- High conformability
| Adhesion to Steel | 50 oz/in |
| Length | 60 yd |
| Grade | High Performance |
| Thickness | 12 mil |
| Packing Type | Roll |
| Type | Duct Tape |
| Series | 226 |
| Color | Red |
| Weight | 1.97 LB |

