- Premium Duct Tape
- 2 in Wide
- 60 yd Long
features
- Durable polyethylene coated cloth tape
- High tensile strength
- Versatile high adhesion
| Length | 60 yd |
| Thickness | 12 mil |
| Color | Silver |
| Series | 222 |
| Packing Type | Roll |
| Adhesion to Steel | 74 oz/in |
| Type | Duct Tape |
| Grade | High Quality Performance |
| Weight | 2.05 LB |

