- Military Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- High performance, polyethylene coated, waterproof packaging and sealing tape
| Type | Duct Tape |
| Thickness | 12 mil |
| Grade | High Performance |
| Series | 231 |
| Color | Black |
| Length | 60 yd |
| Packing Type | Roll |
| Adhesion to Steel | 60 oz/in |
| Weight | 50.16 LB |

