- Multi-Purpose Duct Tape
- 2 in Wide
- 60 yd Long
features
- Good adhesion and tack
- Conformable and will not twist or curl during application
- Good tensile strength
| Color | White |
| Packing Type | Roll |
| Length | 60 yd |
| Type | Duct Tape |
| Grade | Versatile Performance |
| Series | 223 |
| Adhesion to Steel | 60 oz/in |
| Thickness | 10 mil |
| Weight | 1.83 LB |

