- Premium Dead-Soft Foil Tape
- 6 in Wide
- 30 ft Long
features
- Butyl rubber adhesives- contains no asphalt
- Paintable - use in place of caulking
- Provides instant watertight bond
- Non-staining adhesive
- Will not crack or soften in varying temperatures
| Length | 30 ft |
| Color | Aluminum |
| Thickness | 45 mil |
| Applicable Materials | Galvanized |
| Adhesion to Steel | 63 oz/in |
| Resistance (Chemical) | Cold, Water, Sunlight |
| Series | 360-45 |
| Type | Heavy Duty Foil |
| Weight | 4.94 LB |

