- Multi-Purpose Duct Tape
- 2 in Wide
- 60 yd Long
features
- Specialty formulated pressure sensitive adhesive
- Excellent tensile strength, adhesion attack properties
- Designed for the most demanding HVAC applications
- Extra thick adhesive to provide excellent sealing bond to all types of surfaces
| Length | 60 yd |
| Series | 229 |
| Adhesion to Steel | 70 oz/in |
| Thickness | 12 mil |
| Type | Duct Tape |
| Packing Type | Roll |
| Grade | Versatile Performance |
| Color | Silver |
| Weight | 1.95 LB |

